LED Wall Lantern w/AC LED Module

Item #: 1175491

Cat #: P5723-1430K9

UPC: 785247185320

Sign In or Register to view pricing and more.
PRO P5723-1430K9 1- 17W LED W

Overview

PRO P5723-1430K9 1- 17W LED W
Also known as: 785247185320, P5723-1430K9

Specifications

Color: Brown
Wattage: 17
Material: Steel
Standards: California Proposition 65
Color: Brown
Material: Steel
Wattage: 17
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)