Toggle Switch Wallplate, 3-Gang, Nylon, Brown

Item #: 117539

Cat #: TP3

UPC: 785007274141

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, 3-Gang, Toggle Switch, Standard Size, Nylon, TradeMaster, Device Mount, Brown

Overview

Wallplate, 3-Gang, Toggle Switch, Standard Size, Nylon, TradeMaster, Device Mount, Brown
Also known as: 785007274141, TP3

Specifications

Color: Brown
Gangs: 3
Type: Wallplate
Size: Standard
Material: Nylon
Mounting: Wall
Color: Brown
Type: Wallplate
Material: Nylon
Gangs: 3
Size: Standard
Mounting: Wall

Customer Reviews

No reviews for this product
(0)