Toggle Switch Wallplate, 3-Gang, Nylon, Black

Item #: 117518

Cat #: TP3-BK

UPC: 785007274158

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, 3-Gang, Toggle Switch, Standard Size, Nylon, TradeMaster, Device Mount, Black.

Overview

Wallplate, 3-Gang, Toggle Switch, Standard Size, Nylon, TradeMaster, Device Mount, Black.
Also known as: 785007274158, TP3-BK

Specifications

Type: Toggle Switch
Gangs: 3
Mounting: Device
Size: Standard
Color: Black
Material: Nylon
Type: Toggle Switch
Mounting: Device
Color: Black
Gangs: 3
Size: Standard
Material: Nylon

Customer Reviews

No reviews for this product
(0)