Locking Connector, 15A, 250V, 2P3W

Item #: 117514

Cat #: PSL615-C

UPC: 785007236682

Sign In or Register to view pricing and more.
Documents & Guides
Twistlock Connector, 15 Amp, 250 Volt, NEMA L6-15R, Cord Diamter: .385" - 1.15", 2 Pole, 3 Wire, Extra Hard Use, Black Back, White Front Body.

Overview

Twistlock Connector, 15 Amp, 250 Volt, NEMA L6-15R, Cord Diamter: .385" - 1.15", 2 Pole, 3 Wire, Extra Hard Use, Black Back, White Front Body.
Also known as: 785007236682, PSL615-C

Specifications

Color: Black, White
Amps: 15
Material: Nylon
Color: Black, White
Material: Nylon
Amps: 15

Customer Reviews

No reviews for this product
(0)