LED DRIVER PLUS DIMMER 24V 60W WH

Item #: 1175052

Cat #: 6DD24V060WH

UPC: 783927545525

Documents & Guides
KIC 6DD24V060WH LED DRIVER +
Sign In or Register to view pricing and more.

No associated products found.

Overview

KIC 6DD24V060WH LED DRIVER +
Also known as: 783927545525, 6DD24V060WH

Specifications

Volts DC: 24
Volts AC: 120
Color: White
Wattage: 60
Mounting: Wall
Volts DC: 24
Color: White
Mounting: Wall
Volts AC: 120
Wattage: 60

Customer Reviews

No reviews for this product
(0)