Toggel Wallplate, 3-Gang, Light Almond Nylon, Standard

Item #: 117491

Cat #: TP3-LA

UPC: 785007274189

Sign In or Register to view pricing and more.
Documents & Guides
3-Gang Toggle Device Switch Wallplate, Standard Size, Nylon, Device Mount, Light Almond.

Overview

3-Gang Toggle Device Switch Wallplate, Standard Size, Nylon, Device Mount, Light Almond.
Also known as: 785007274189, TP3-LA

Specifications

Type: Toggle Switch, Wallplate
Gangs: 3
Color: Light Almond
Mounting: Device
Size: Standard
Material: Nylon
Type: Toggle Switch, Wallplate
Color: Light Almond
Size: Standard
Gangs: 3
Mounting: Device
Material: Nylon

Customer Reviews

No reviews for this product
(0)