PL BX 4 SQ 21 CU IN CAPTIVE NAIL

Item #: 11748

Cat #: S44-21-RAC

UPC: 785007207361

Documents & Guides
4 Square Box with threaded mounting holes, captive mounting nails each end. 3 Auto/Clamps each end,2 on side opposite to nails. Two #8Mounting Screws Factory Installed.
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 Square Box with threaded mounting holes, captive mounting nails each end. 3 Auto/Clamps each end,2 on side opposite to nails. Two #8Mounting Screws Factory Installed.
Also known as: 785007207361, S44-21-RAC

Specifications

Depth: 4 in
Color: Gray
Material: Thermoplastic
Gangs: 4
Cubic Inches: 21 in³
Depth: 4 in
Material: Thermoplastic
Cubic Inches: 21 in³
Color: Gray
Gangs: 4

Customer Reviews

No reviews for this product
(0)