1-60w Medium Fitter Close-to-Ceiling

Item #: 117456

Cat #: P3599-20

UPC: 785247155019

Sign In or Register to view pricing and more.
Documents & Guides
One-light, 60W, Medium Close To Ceiling Fixture.

Overview

One-light, 60W, Medium Close To Ceiling Fixture.
Also known as: 785247155019, P3599-20

Specifications

Color: Brown
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Material: Steel
Standards: California Proposition 65
Color: Brown
Volts AC: 120
Material: Steel
Base: Medium Screw (E26)
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)