One-light post lantern

Item #: 1174463

Cat #: P5400-31

UPC: 785247212460

Sign In or Register to view pricing and more.
Documents & Guides
PROGRESS P5400-31

Overview

PROGRESS P5400-31
Also known as: 785247212460, P5400-31

Specifications

Wattage: 100
Volts AC: 120
Mounting: Post
Color: Black
Standards: California Proposition 65
Light Technology: Incandescent
Wattage: 100
Mounting: Post
Standards: California Proposition 65
Volts AC: 120
Color: Black
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)