STR BLD ANGLE PLUG 3W 20A 125V

Item #: 117445

Cat #: PS5366-SSAN

UPC: 785007236972

Sign In or Register to view pricing and more.
Documents & Guides
Straight Blade Plug 2pole 3wire 20amp 125volt Angle

Overview

Straight Blade Plug 2pole 3wire 20amp 125volt Angle
Also known as: 785007236972, PS5366-SSAN

Specifications

Type: Grounding, Industrial Grade, Plug
Volts AC: 120
Color: Black
Amps: 20
NEMA Configuration: 5-20P
Type: Grounding, Industrial Grade, Plug
Color: Black
NEMA Configuration: 5-20P
Volts AC: 120
Amps: 20

Customer Reviews

No reviews for this product
(0)