1-Lt. wall lantern

Item #: 1174376

Cat #: P5641-31/30K

UPC: 785247190140

Sign In or Register to view pricing and more.
Documents & Guides
PRO P5641-31/30K 6IN LED CYLI

Overview

PRO P5641-31/30K 6IN LED CYLI
Also known as: 785247190140, P5641-31/30K

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 1050
Volts AC: 120
Color: Black
Wattage: 29
Mounting: Wall
Standards: California Proposition 65
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 29
Standards: California Proposition 65
Lumens: 1050
Color: Black
Mounting: Wall
Light Technology: LED

Customer Reviews

No reviews for this product
(0)