FUTURE FLOOD 120W 7HX6V 5000K COOL LED

Item #: 1174302

Cat #: FFLED120T/D10

UPC: 019813605968

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FUTURE FLOOD 120W 7HX6V 5000K COOL LED 1

Overview

FUTURE FLOOD 120W 7HX6V 5000K COOL LED 1
Also known as: 019813605968, FFLED120T/D10

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Wattage: 120
Color: Bronze
Light Technology: LED
Lumens: 16106
Color Temperature: 5000 (Bright White)
Wattage: 120
Light Technology: LED
Mounting: Trunnion
Color: Bronze
Lumens: 16106

Customer Reviews

No reviews for this product
(0)