
Weatherproof Cover, 2-Gang, Blank, Pre-Galvanized Steel
Item #: 11742
Cat #: 2CCB
UPC: 042269350458
Documents & Guides
Two Gang Weatherproof Receptacle Cover, Silver, Blank, Device Mount
Sign In or Register to view pricing and more.
No associated products found.
Overview
Two Gang Weatherproof Receptacle Cover, Silver, Blank, Device Mount
Red Dot® weatherproof and conduit body solutions withstand the harshest elements and ensure trouble free installation and years of superior performance. Red Dot® metallic and non-metallic covers help ensure that you meet national electric code requirements, including those for extra duty.
Also known as: 042269350458, 2CCB
Specifications
Height: | 4 9/16 in |
Gangs: | 2 |
Color: | Silver |
Width: | 4 5/8 in |
Material: | Aluminum |
Height: | 4 9/16 in |
Color: | Silver |
Material: | Aluminum |
Gangs: | 2 |
Width: | 4 5/8 in |
Customer Reviews
No reviews for this product
(0)