20A 120/277VAC B+S WIRE 3W LIGHT I
Item #:
117417
Cat #:
PS20AC3-ISL
UPC:
785007195774
Sign In or Register to view pricing and more.
Documents & Guides
3way Lighted Switch, Back and, Side Wire, 20amp 120/277volt, Ivory
Overview
3way Lighted Switch, Back and, Side Wire, 20amp 120/277volt, Ivory
Also known as: 785007195774, PS20AC3-ISL
Specifications
Type: | Switch |
Poles: | 2 |
Amps: | 20 |
Color: | Ivory |
Mounting: | Wall |
Type: | Switch |
Amps: | 20 |
Mounting: | Wall |
Poles: | 2 |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)