VP CFL BRACKET 42W QT 1/2 Inch WITH GLA

Item #: 117400

Cat #: VXBR2F42

UPC: 019813301600

Sign In or Register to view pricing and more.
Documents & Guides
VP CFL BRACKET 42W QT 1/2 Inch WITH GLASS GLOBE CAST GD

Overview

VP CFL BRACKET 42W QT 1/2 Inch WITH GLASS GLOBE CAST GD
Also known as: 019813301600, VXBR2F42

Specifications

Depth: 4 in
Wattage: 42
Color: Natural
Depth: 4 in
Color: Natural
Wattage: 42

Customer Reviews

No reviews for this product
(0)