Cylinder 2-250W QPAR-38 OD WALL BK
Item #: 117370
Cat #: P5642-31
UPC: 785247564217
Sign In or Register to view pricing and more.
6 in uplight/downlight wall cylinders are ideal for a wide variety of interior and exterior applications including residential and commercial. The aluminum Cylinders offers a contemporary design with its sleek cylindrical form and elegant Black finish, perfect for today's inspired exteriors. Modern details feature a die-cast aluminum wall bracket and heavy-duty aluminum framing - resulting in an impeccable modern accent that adds panache and sophistication to your outdoor spaces. Provides even illumination up and down.
Overview
6 in uplight/downlight wall cylinders are ideal for a wide variety of interior and exterior applications including residential and commercial. The aluminum Cylinders offers a contemporary design with its sleek cylindrical form and elegant Black finish, perfect for today's inspired exteriors. Modern details feature a die-cast aluminum wall bracket and heavy-duty aluminum framing - resulting in an impeccable modern accent that adds panache and sophistication to your outdoor spaces. Provides even illumination up and down.
Also known as: 785247564217, P5642-31
Specifications
Color: | Black |
Wattage: | 250 |
Mounting: | Wall |
Standards: | California Proposition 65 |
Light Technology: | Halogen |
Color: | Black |
Mounting: | Wall |
Light Technology: | Halogen |
Wattage: | 250 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)