LED Wallpack, 120 Watt, 13000 Lumen, 5000K, 120-277V

Item #: 1173374

Cat #: WMG-5C-50K-U

UPC: 031293095787

Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 120 Watt, 13000 Lumen, 5000K, 70 CRI, 120-277 Volt, Bronze Finish, Tempered Glass Lens, UL Listed for Wet Location

Overview

LED Wallpack, 120 Watt, 13000 Lumen, 5000K, 70 CRI, 120-277 Volt, Bronze Finish, Tempered Glass Lens, UL Listed for Wet Location
Also known as: 031293095787, WMG-5C-50K-U

Specifications

Type: Wallpack
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Wattage: 120
Color: Bronze
Lumens: 13000
Light Technology: LED
Dimmable: Yes
Type: Wallpack
Volts AC: 120, 277
Color: Bronze
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 120
Lumens: 13000
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)