15W A19 LED Lamp, 27K

Item #: 1173125

Cat #: L15A19D2527K

UPC: 762148069973

Sign In or Register to view pricing and more.
Documents & Guides
15W A19 LED Lamp, 27K

Overview

15W A19 LED Lamp, 27K
Also known as: 762148069973, L15A19D2527K

Specifications

Base: Medium Screw (E26)
Wattage: 15
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Lumens: 1600
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Lumens: 1600
Wattage: 15
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)