Toggle Switch Wallplate, 6-Gang, Nylon, White

Item #: 117299

Cat #: TP6-W

UPC: 785007274417

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, 6-Gang, Toggle Switch, Standard Size, Nylon, TradeMaster, Device Mount, White.

Overview

Wallplate, 6-Gang, Toggle Switch, Standard Size, Nylon, TradeMaster, Device Mount, White.
Also known as: 785007274417, TP6-W

Specifications

Type: Toggle Switch, Wallplate, 6-Gang, Toggle Switch Wallplate
Mounting: Device
Size: Standard
Gangs: 6
Material: Plastic, Nylon
Color: White
Type: Toggle Switch, Wallplate, 6-Gang, Toggle Switch Wallplate
Size: Standard
Material: Plastic, Nylon
Mounting: Device
Gangs: 6
Color: White

Customer Reviews

No reviews for this product
(0)