TURNLOK SINGLE 4W 20A3P 277/480V IG

Item #: 1172781

Cat #: IGL2220-R

UPC: 785007222098

Sign In or Register to view pricing and more.
Documents & Guides
TURNLOK SINGLE 4W 20A3P 277/480V IG

Overview

TURNLOK SINGLE 4W 20A3P 277/480V IG
Also known as: 785007222098, IGL2220-R

Specifications

Phase: 3
Type: Receptacle
Color: Orange, Gray
Amps: 20
Phase: 3
Color: Orange, Gray
Type: Receptacle
Amps: 20

Customer Reviews

No reviews for this product
(0)