1-Gang, (1) 1.405", Brown

Item #: 117274

Cat #: TP7

UPC: 785007274424

Sign In or Register to view pricing and more.
Documents & Guides
Wall Plate, 1-Gang, Single Receptacle (1.405"), Nylon, TradeMaster, Standard Size, Device Mount, Brown.

Overview

Wall Plate, 1-Gang, Single Receptacle (1.405"), Nylon, TradeMaster, Standard Size, Device Mount, Brown.
Also known as: 785007274424, TP7

Specifications

Color: Brown
Type: Wallplate
Material: Thermoplastic
Gangs: 1
Mounting: Wall
Color: Brown
Material: Thermoplastic
Mounting: Wall
Type: Wallplate
Gangs: 1

Customer Reviews

No reviews for this product
(0)