Connector, 15A, 250V, 6-15R, Hard Use

Item #: 117267

Cat #: PS5669-X

UPC: 785007237177

Sign In or Register to view pricing and more.
Documents & Guides
Straight Blade Connector, Extra-Hard Use (EHU Specification Grade, 25 Amp, 250 Volt, 2 Pole, 3 Wire, Grounding, .230" - .720" Cord Diameter, Black & White.

Overview

Straight Blade Connector, Extra-Hard Use (EHU Specification Grade, 25 Amp, 250 Volt, 2 Pole, 3 Wire, Grounding, .230" - .720" Cord Diameter, Black & White.
Also known as: 785007237177, PS5669-X

Specifications

Type: Connector
Color: Black, White
Material: Nylon
NEMA Configuration: 6-15R
Type: Connector
Material: Nylon
Color: Black, White
NEMA Configuration: 6-15R

Customer Reviews

No reviews for this product
(0)