TRADEMASTER PLT 1G 1 SGLE RECEPT I

Item #: 117245

Cat #: TP7-I

UPC: 785007274455

Sign In or Register to view pricing and more.
Documents & Guides
Trademaster Plate 1gang 1 Single Receptacle Ivory

Overview

Trademaster Plate 1gang 1 Single Receptacle Ivory
Also known as: 785007274455, TP7-I

Specifications

Type: Wallplate, Single Receptacle
Mounting: Device
Size: Standard
Gangs: 1
Color: Ivory
Material: Nylon
Type: Wallplate, Single Receptacle
Size: Standard
Color: Ivory
Mounting: Device
Gangs: 1
Material: Nylon

Customer Reviews

No reviews for this product
(0)