LED Square Downlight, 4", 12 Watt, 700 Lumen, 3000K, 120V

Item #: 1172374

Cat #: RL476-700L-DIMTR-120-30K-90-WH

UPC: 848070071649

Sign In or Register to view pricing and more.
Documents & Guides
LED Square Downlight, 4 Inch, 12 Watt, 700 Lumen, 3000K, 120 Volt

Overview

LED Square Downlight, 4 Inch, 12 Watt, 700 Lumen, 3000K, 120 Volt
Also known as: 848070071649, RL476-700L-DIMTR-120-30K-90-WH

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 12
Volts AC: 120
Color: White
Lumens: 700
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 700
Dimmable: Yes
Wattage: 12
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)