1-60w Med Wall Lant

Item #: 117231

Cat #: P5645-30

UPC: 785247564514

Sign In or Register to view pricing and more.
Documents & Guides
Single-light Plastic Outdoor Wall Lantern With Prismatic Acrylic Shade.

Overview

Single-light Plastic Outdoor Wall Lantern With Prismatic Acrylic Shade.
Also known as: 785247564514, P5645-30

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: White
Wattage: 60
Mounting: Wall
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: White
Mounting: Wall
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)