This product has been discontinued.
![Ceiling Light, 2 Light, 75W, Matte Ceiling Light, 2 Light, 75W, Matte](https://rexel-cdn.com/products/image.jpg?i=1BE1B365-C1F6-43FC-8A8C-A5AAE5EE793B&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Light, 2 Light, 75 Watt, Matte, Width: 16 in, Medium Screw
Overview
Ceiling Light, 2 Light, 75 Watt, Matte, Width: 16 in, Medium Screw
Also known as: 783209049918, 20880WSWR
Specifications
Base: | Medium Screw (E26) |
Wattage: | 75 |
Diameter: | 16 in |
Type: | Ceiling Fixture |
Base: | Medium Screw (E26) |
Diameter: | 16 in |
Wattage: | 75 |
Type: | Ceiling Fixture |
Customer Reviews
No reviews for this product
(0)