PL BX 2G 35 CU IN CAPT NAIL (M50)

Item #: 11723

Cat #: P2-35-RAC

UPC: 785007207453

Sign In or Register to view pricing and more.
Documents & Guides
Double Gang, Switch and Outlet box with captive mounting nails on each end. It has four Auto/Clamps on each end. It is made with a durable,impact-resistant thermoplastic box. It is easy to install with a rectangular cutout. 100 pack.

Overview

Double Gang, Switch and Outlet box with captive mounting nails on each end. It has four Auto/Clamps on each end. It is made with a durable,impact-resistant thermoplastic box. It is easy to install with a rectangular cutout. 100 pack.
Two-Gang Switch and Outlet Box with captive mounting nails on each end and threaded mounting holes. It has four Auto/Clamps on each end. It is made with durable,impact-resistant thermoplastic. It is easy to install with a rectangular cutout. 100 pack.
Also known as: 785007207453, P2-35-RAC

Specifications

Depth: 3 in
Gangs: 2
Mounting: Clamp, Nail On
Color: Gray
Material: Thermoplastic
Cubic Inches: 35 in³
Depth: 3 in
Mounting: Clamp, Nail On
Material: Thermoplastic
Gangs: 2
Color: Gray
Cubic Inches: 35 in³

Customer Reviews

No reviews for this product
(0)