TRADEMASTER PLT 1G 1 SGLE RECEPT LA

Item #: 117220

Cat #: TP7-LA

UPC: 785007274462

Sign In or Register to view pricing and more.
Documents & Guides
Trademaster Plate 1gang 1 Single Receptacle Light Almond

Overview

Trademaster Plate 1gang 1 Single Receptacle Light Almond
Also known as: 785007274462, TP7-LA

Specifications

Color: Light Almond
Type: Wallplate, Single Receptacle
Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Gangs: 1
Color: Light Almond
Mounting: Device
Material: Thermoplastic, Nylon
Type: Wallplate, Single Receptacle
Size: Standard
Gangs: 1

Customer Reviews

No reviews for this product
(0)