12W CFL Retrofit LED Lamp, 35K

Item #: 1172059

Cat #: LED-7318-35A

UPC: 844006073510

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 12W, 120-277V, Bulb: PL, Base: 4-Pin (G24Q), CRI: 84.9, Color Temperature: 3500K, Beam Angle: 180°, Rated Average Life: >25,000 Hrs. Compatible with 12-18W, 2-Pin Magnetic Ballast or Line Voltage (120-277)

Overview

LED Lamp, 12W, 120-277V, Bulb: PL, Base: 4-Pin (G24Q), CRI: 84.9, Color Temperature: 3500K, Beam Angle: 180°, Rated Average Life: >25,000 Hrs. Compatible with 12-18W, 2-Pin Magnetic Ballast or Line Voltage (120-277)
Also known as: 844006073510, LED-7318-35A

Specifications

Wattage: 12
Color Rendering Index (CRI): 85
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: 4-Pin (G24q)
Angle: 180°
Wattage: 12
Color Temperature: 3500 (Neutral White)
Dimmable: No
Angle: 180°
Color Rendering Index (CRI): 85
Light Technology: LED
Base: 4-Pin (G24q)

Customer Reviews

No reviews for this product
(0)