VNDLPROOF 8 Inch X8 Inch CEILING 26

Item #: 117193

Cat #: VAN2F26QT

UPC: 019813222202

Sign In or Register to view pricing and more.
Documents & Guides
VANDALPROOF 8 Inch X 8 Inch CEILING 26W CFL QT

Overview

VANDALPROOF 8 Inch X 8 Inch CEILING 26W CFL QT
Also known as: 019813222202, VAN2F26QT

Specifications

Color: Clear
Wattage: 26
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Color: Clear
Light Technology: Fluorescent
Wattage: 26
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)