LED Troffer, 2x4, 39 Watt, 5636 Lumen, 4000K, 120-277V

Item #: 1171831

Cat #: SWISH2X4-39N/D10

UPC: 019813472997

Documents & Guides
LED Center Basket Troffer, 2x4, 39 Watt, 5436 Lumen, 4000K, 85 CRI, 120-277 Volt, Dimmable, Suitable for Damp Locations
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Center Basket Troffer, 2x4, 39 Watt, 5436 Lumen, 4000K, 85 CRI, 120-277 Volt, Dimmable, Suitable for Damp Locations
Also known as: 019813472997, SWISH2X4-39N/D10

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Wattage: 39
Length: 4 ft
Color: White
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 39
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft
Width: 2 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)