LyteCaster Round, 4"

Item #: 1171762

Cat #: L4R10AE1VA

UPC: 190096019526

Documents & Guides
LyteCaster Round, 4", 1000 Lumens, AirSeal IC, New Construction, Screw, ELV/Triac DImming with 120V, 120/277V
Sign In or Register to view pricing and more.

No associated products found.

Overview

LyteCaster Round, 4", 1000 Lumens, AirSeal IC, New Construction, Screw, ELV/Triac DImming with 120V, 120/277V
Philips Lightolier LyteCaster LED Downlights are ideal general purpose downlighting solution, providing comfortable, quality light. Available in new construction and remodeler frame with interchangeable light engine that is offered in two lumen packages. The downlight is wet location listed and comes in 3 standard option.
Also known as: 190096019526, L4R10AE1VA

Specifications

Lumens: 1000
Mounting: Recessed
Volts AC: 120
Diameter: 4 in
Wattage: 10.400
Light Technology: LED
Dimmable: Yes
Lumens: 1000
Volts AC: 120
Wattage: 10.400
Dimmable: Yes
Mounting: Recessed
Diameter: 4 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)