![15W A19 LED Lamp, 50K 15W A19 LED Lamp, 50K](https://rexel-cdn.com/products/tcpsuppliedimage335007a1904601rgb500.jpg?i=2E660679-34B0-4084-BB9C-4439BDC6D570&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
TCP L15A19D2550K 15W DIMMABLE A-LAMP 50K
Overview
TCP L15A19D2550K 15W DIMMABLE A-LAMP 50K
Also known as: 762148070009, L15A19D2550K
Specifications
Lumens: | 1675 |
Base: | Medium Screw (E26) |
Color Temperature: | 5000 (Bright White) |
Wattage: | 15 |
Color Rendering Index (CRI): | 80 |
Shape: | A19 (Arbitrary) |
Lumens: | 1675 |
Color Temperature: | 5000 (Bright White) |
Color Rendering Index (CRI): | 80 |
Base: | Medium Screw (E26) |
Wattage: | 15 |
Shape: | A19 (Arbitrary) |
Customer Reviews
No reviews for this product
(0)