LED Floodlight, 128 Watt, 16900 Lumen, 5000K, 480V

Item #: 1171361

Cat #: NFFLD-C40-E-480-66-T-BK

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Wide Floodlight, 128 Watt, 16900 Lumen, 5000K, 480 Volt, Non-Dimming, Trunnion, Carbon Bronze

Overview

LED Wide Floodlight, 128 Watt, 16900 Lumen, 5000K, 480 Volt, Non-Dimming, Trunnion, Carbon Bronze
Also known as: NFFLD-C40-E-480-66-T-BK

Specifications

Lumens: 16900
Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Color: Bronze
Wattage: 128
Light Technology: LED
Dimmable: No
Lumens: 16900
Mounting: Trunnion
Wattage: 128
Dimmable: No
Color Temperature: 5000 (Bright White)
Color: Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)