Aluminum Ladder Tray, 12" W x 6" D x 12' L

Item #: 1171137

Cat #: AH3612L12144

UPC: 626490575974

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Ladder Tray, 12" Wide x 6" Deep x 12' Long

Overview

Aluminum Ladder Tray, 12" Wide x 6" Deep x 12' Long
Series 5 aluminum straight section H-beam cable tray 4 inches side rail height 18 inches width ladder 9 inches rung spacing 144 inches length with hardware
Also known as: 626490575974, AH3612L12144

Specifications

Width: 12 in
Depth: 6 in
Length: 12 ft
Material: Aluminum
Width: 12 in
Length: 12 ft
Depth: 6 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)