Duplex Receptacle Wallplate, 1-Gang, Nylon, Black

Item #: 117113

Cat #: TP8-BK

UPC: 785007274509

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Duplex, 1-Gang, Nylon, TradeMaster, Standard Size, Device Mount, Black.

Overview

Wallplate, Duplex, 1-Gang, Nylon, TradeMaster, Standard Size, Device Mount, Black.
Also known as: 785007274509, TP8-BK

Specifications

Type: Wallplate, Duplex
Mounting: Device
Size: Standard
Color: Black
Gangs: 1
Material: Nylon
Type: Wallplate, Duplex
Size: Standard
Gangs: 1
Mounting: Device
Color: Black
Material: Nylon

Customer Reviews

No reviews for this product
(0)