Ashmore 9-5/8in 3-Light Wall Lantern BL

Item #: 117112

Cat #: P5651-31

UPC: 785247565122

Sign In or Register to view pricing and more.
Documents & Guides
Inspired by lanterns from the Old World, the Ashmore collection incorporates handsome details, quill-scrolled arms and decorative finials. The water seeded glass is in a die-cast aluminum frame. Three-light 9-5/8 in wall lantern in a Black finish.

Overview

Inspired by lanterns from the Old World, the Ashmore collection incorporates handsome details, quill-scrolled arms and decorative finials. The water seeded glass is in a die-cast aluminum frame. Three-light 9-5/8 in wall lantern in a Black finish.
Also known as: 785247565122, P5651-31

Specifications

Volts AC: 120
Color: Black
Wattage: 60
Mounting: Wall
Standards: California Proposition 65
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Volts AC: 120
Wattage: 60
Standards: California Proposition 65
Base: Candelabra Screw (E12)
Color: Black
Mounting: Wall
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)