4" LED Downlight Module, 12.1W, 120-277V

Item #: 1171027

Cat #: ML4D09NFL930E

UPC: 080083756643

Sign In or Register to view pricing and more.
4" LED Downlight Module, 12.1 Watt, 120-277V, 900 Lumens, Narrow Flood, CRI: 90, Color Temperature: 3000K, LE/TE5pct Dimming

Overview

4" LED Downlight Module, 12.1 Watt, 120-277V, 900 Lumens, Narrow Flood, CRI: 90, Color Temperature: 3000K, LE/TE5pct Dimming
The ML4 system is comprised of a housing, LED module, and round or square 2-inch aperture pinhole trims. This compact assembly installs from below the ceiling in standard 4-inch line voltage housings suitable for 2x6 residential framing or shallow plenum commercial construction. Although diminutive in size the 900 lumen series ML4 delivers powerful beams of light providing the optical control and color quality typically associated with low voltage tungsten-halogen MR16 lamps. Delivered center beam candlepower (CBCP) of ML4 LED exceeds 50W low voltage MR16 lamps with significantly higher candela per watt (Cd/W).
Also known as: 080083756643, ML4D09NFL930E

Specifications

Mounting: Recessed
Color Temperature: 3000 (Warm White)
Wattage: 12
Color Rendering Index (CRI): 90
Lumens: 900
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 12
Lumens: 900
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)