Wall Lantern, Outdoor, 3-Light, 60W, Textured Black

Item #: 117095

Cat #: P5652-31

UPC: 785247565221

Sign In or Register to view pricing and more.
Wall Lantern, Outdoor, 3-Light, 60 Watt, Base: Candelabra Screw (E12), Length: 26-1/4 inch, Finish: Textured Black, Family: Ashmore

Overview

Wall Lantern, Outdoor, 3-Light, 60 Watt, Base: Candelabra Screw (E12), Length: 26-1/4 inch, Finish: Textured Black, Family: Ashmore
Also known as: 785247565221, P5652-31

Specifications

Color: Black
Wattage: 60
Mounting: Wall
Standards: California Proposition 65
Length: 26.250 in
Base: Candelabra Screw (E12)
Color: Black
Mounting: Wall
Length: 26.250 in
Wattage: 60
Standards: California Proposition 65
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)