TR Rec HG Dup 15A125V2P3W Str B/Swire RD

Item #: 1170627

Cat #: AHTR8200RD

UPC: 032664745867

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart extra heavy-duty hospital grade duplex receptacle, #14-10 AWG, 15A, Healthcare, Flush, 125V, Back and side, Red, Brass, High-impact nylon face, PVC base, 5-15R, Duplex, Screw, Glass-filled nylon, Core pack

Overview

Eaton Arrow Hart extra heavy-duty hospital grade duplex receptacle, #14-10 AWG, 15A, Healthcare, Flush, 125V, Back and side, Red, Brass, High-impact nylon face, PVC base, 5-15R, Duplex, Screw, Glass-filled nylon, Core pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664745867, AHTR8200RD

Specifications

Mounting: Flush
Color: Red
Amps: 15
NEMA Configuration: 5-15R
Mounting: Flush
Amps: 15
Color: Red
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)