Conduit Body, Type: LB, Size: 3", Cover/Gasket, Aluminum

Item #: 11703

Cat #: DALB-8-CG

UPC: 042269004399

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LB, Size: 3 Inch, Includes Cover and Gasket, Material: Die Cast Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LB, Size: 3 Inch, Includes Cover and Gasket, Material: Die Cast Aluminum, For Use With Rigid/IMC Conduit
T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.
Also known as: 042269004399, DALB-8-CG

Specifications

Diameter: 3 in
Material: Aluminum
Diameter: 3 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)