3-Light Bath/Vanity, Steel/Glass, Black Finish

Item #: 1169979

Cat #: P2159-31

UPC: 785247212897

3-Light Bath/Vanity, Steel/Glass, Black Finish, 120 Volt, 100 Watt, 22 Inch Width, 7-7/8 Inch Height
Sign In or Register to view pricing and more.

No associated products found.

Overview

3-Light Bath/Vanity, Steel/Glass, Black Finish, 120 Volt, 100 Watt, 22 Inch Width, 7-7/8 Inch Height
Replay vanity fixtures are highlighted by a clean, linear form paired with etched white glass. A pleasingly elegant frame enhances a simplified modern look within the Replay collection.
Also known as: 785247212897, P2159-31

Specifications

Wattage: 100
Volts AC: 120
Material: Glass, Steel
Width: 22 in
Standards: California Proposition 65
Finish: Black
Wattage: 100
Material: Glass, Steel
Standards: California Proposition 65
Volts AC: 120
Width: 22 in
Finish: Black

Customer Reviews

No reviews for this product
(0)