LED Wall Cylinder

Item #: 1169824

Cat #: P5641-20/30K

UPC: 785247190126

Sign In or Register to view pricing and more.
Outdoor Downlight, 1 Light, 29 Watt, 120V, Base: Medium, Lumens/LPW: 1355/46 (LM-79) per module, Color Temperature: 3000K, CRI: 90, Rated Avg. Life: 60,000 (L70/TM-21), Dimensions: 6" x 12" x 8-7/8". (WxHxD), Finish: Antique Bronze. P5641 is designed to be compatible with many Electronic Low Voltage (ELV-Reverse Phase) controls. Wet location listed when used with P8798 lens cover (sold separately).

Overview

Outdoor Downlight, 1 Light, 29 Watt, 120V, Base: Medium, Lumens/LPW: 1355/46 (LM-79) per module, Color Temperature: 3000K, CRI: 90, Rated Avg. Life: 60,000 (L70/TM-21), Dimensions: 6" x 12" x 8-7/8". (WxHxD), Finish: Antique Bronze. P5641 is designed to be compatible with many Electronic Low Voltage (ELV-Reverse Phase) controls. Wet location listed when used with P8798 lens cover (sold separately).
Also known as: 785247190126, P5641-20/30K

Specifications

Color Temperature: 3000 (Warm White)
Color: Antique Bronze
Lumens: 4700
Volts AC: 120
Wattage: 29
Standards: California Proposition 65
Light Technology: LED
Color Temperature: 3000 (Warm White)
Lumens: 4700
Wattage: 29
Light Technology: LED
Color: Antique Bronze
Volts AC: 120
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)