Duplex Receptacle Wallplate, 1-Gang, Nylon, Red
Item #:
116980
Cat #:
TP8-RED
UPC:
785007274547
Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Duplex, 1-Gang, Nylon, TradeMaster, Standard Size, Device Mount, Red
Overview
Wallplate, Duplex, 1-Gang, Nylon, TradeMaster, Standard Size, Device Mount, Red
Also known as: 785007274547, TP8-RED
Specifications
Color: | Red |
Mounting: | Device |
Size: | Standard |
Gangs: | 1 |
Material: | Nylon |
Color: | Red |
Size: | Standard |
Material: | Nylon |
Mounting: | Device |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)