This product has been discontinued.
Track Head, A19, R20, PAR16, PAR20, 1 Lamp, 75W, White
Item #: 116974
Cat #: 9120WH
UPC: 784197912031
Sign In or Register to view pricing and more.
Documents & Guides
Track Head, A19, R20, PAR16, PAR20, 1 Lamp, 75W, White, Limited Quantities Available Track Head, A19, R20, PAR16, PAR20, 1 Lamp, 75 Watt , Width: 3-3/4 in, White
Overview
Track Head, A19, R20, PAR16, PAR20, 1 Lamp, 75W, White, Limited Quantities Available Track Head, A19, R20, PAR16, PAR20, 1 Lamp, 75 Watt , Width: 3-3/4 in, White
Also known as: 784197912031, 9120WH
Specifications
Type: | Track Heads |
Wattage: | 75 |
Diameter: | 3 3/4 in |
Color: | White |
Type: | Track Heads |
Diameter: | 3 3/4 in |
Wattage: | 75 |
Color: | White |
Customer Reviews
No reviews for this product
(0)