Weatherproof Box, 1-Gang, (3) 1/2" Outlets, 2" Deep, Aluminum Die Cast, Bronze

Item #: 1169718

Cat #: S100BRE

UPC: 042269650275

Documents & Guides
RDT S100BRE 3 HOLE.5 INCH REC
Sign In or Register to view pricing and more.

No associated products found.

Overview

RDT S100BRE 3 HOLE.5 INCH REC
Also known as: 042269650275, S100BRE

Specifications

Gangs: 1
Color: Bronze
Finish: Bronze
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Gangs: 1
Finish: Bronze
Threaded Outlet Diameter: 1/2 in
Color: Bronze
Material: Aluminum Die Cast
Number of Threaded Outlets: 3

Customer Reviews

No reviews for this product
(0)