
Weatherproof-In-Use Box, 1-Gang, Recessed, Horizontal, Non-Metallic, White Cover
Item #: 11697
Cat #: DBHS1W
UPC: 018997776020
Weatherproof-In-Use Box, 1-Gang, Non-Metallic, Recessed, Horizontal White Cover, New Construction, Includes Installed Bug Plugs, (1) Standard Duplex Face Plate, (1) Standard GFCI Face Plate, (1) Sets of Installation Screws, (1) NM Cable Connector, For Use with New Siding Construction
Sign In or Register to view pricing and more.
Overview
Weatherproof-In-Use Box, 1-Gang, Non-Metallic, Recessed, Horizontal White Cover, New Construction, Includes Installed Bug Plugs, (1) Standard Duplex Face Plate, (1) Standard GFCI Face Plate, (1) Sets of Installation Screws, (1) NM Cable Connector, For Use with New Siding Construction
Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.
Also known as: 018997776020, DBHS1W
Specifications
Gangs: | 1 |
Color: | White |
Mounting: | Horizontal |
Depth: | 1 1/2 in |
Cubic Inches: | 22 in³ |
Gangs: | 1 |
Mounting: | Horizontal |
Cubic Inches: | 22 in³ |
Color: | White |
Depth: | 1 1/2 in |
Customer Reviews
No reviews for this product
(0)