Non-Metallic 1-Light Wall Lantern BL

Item #: 116966

Cat #: P5656-31

UPC: 785247565634

Sign In or Register to view pricing and more.
Documents & Guides
Keep your front steps or porch well lit by installing this wall lantern. A simple black finish and clear, beveled acrylic panels make this a tasteful addition to your home. One-light outdoor wall lantern with clear, beveled acrylic panels and a Black finish.

Overview

Keep your front steps or porch well lit by installing this wall lantern. A simple black finish and clear, beveled acrylic panels make this a tasteful addition to your home. One-light outdoor wall lantern with clear, beveled acrylic panels and a Black finish.
Also known as: 785247565634, P5656-31

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Black
Mounting: Wall
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Mounting: Wall
Light Technology: Incandescent
Wattage: 100
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)