Narrow Slotted Duct, PVC, 1.5 X 4 X 6'

Item #: 1169581

Cat #: F1.5X4BL6

UPC: 074983074761

Sign In or Register to view pricing and more.
Panduct® type F narrow slot wiring duct, 1.5 W x 4 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type F narrow slot wiring duct, 1.5 W x 4 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983074761, F1.5X4BL6

Specifications

Width: 1 1/2 in
Color: Orange, Black
Height: 4 in
Material: PVC
Length: 6 ft
Width: 1 1/2 in
Height: 4 in
Length: 6 ft
Color: Orange, Black
Material: PVC

Customer Reviews

No reviews for this product
(0)