This product has been discontinued.
Transformer, Landscape Lighting, 600W, 12VDC, Plug In, NEMA 3R
Item #: 116953
Cat #: P8592-31
UPC: 785247859214
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Landscape Lighting, 600W, 12VDC, Plug In, NEMA 3RTransformer, Landscape Lighting, Manual, 600 Watt, 2 x 300 Watt Circuits, 12 Volt DC Output, 120 Volt AC Input, Plug In, NEMA 3R
Overview
Transformer, Landscape Lighting, 600W, 12VDC, Plug In, NEMA 3RTransformer, Landscape Lighting, Manual, 600 Watt, 2 x 300 Watt Circuits, 12 Volt DC Output, 120 Volt AC Input, Plug In, NEMA 3R
Also known as: 785247859214, P8592-31
Specifications
Wattage: | 600 |
Volts AC: | 120 |
Phase: | 1 |
Volts DC: | 12 |
Standards: | California Proposition 65 |
Wattage: | 600 |
Phase: | 1 |
Standards: | California Proposition 65 |
Volts AC: | 120 |
Volts DC: | 12 |
Customer Reviews
No reviews for this product
(0)